Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, B38 Series
B383912
Eaton's Bussmann series Terminal Blocks, B38 Series
B38 Series Terminal Block
This item cannot be canceled or returned
Description
Terminal Blocks, B38 Series
B38 Series Terminal Block
Specifications
Specifications
| Manufacturer Part Number |
B383912 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
B38 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, B38 Series |
| Description |
B38 Series Terminal Block |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
16-8 AWG |
| Current Rating |
50 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
B383912
Eaton's Bussmann series Terminal Blocks, B38 Series