Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B392-11-1ZN
Eaton's B-Line series Strut
B392-11-1 ZN CONN END CAP
MFG Item Number
78101153853
This item cannot be canceled or returned
Description
B392-11-1 ZN CONN END CAP
Specifications
Specifications
| Manufacturer Part Number |
78101153853 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B392-11-1 ZN CONN END CAP |
| Style |
End Cap |
| Gross Weight |
0.268 lbs |
| Net Weight |
0.32 lbs |
B392-11-1ZN
Eaton's B-Line series Strut