Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | B3EV-15(A)-E |
| Description | VALUE PWR CBL 400V 3.0-4.4KW 15M |
| Accessory Type | Cable Assembly |
| Protection Rating | IP22, IP42, IP67 |
| Voltage | 200 V, 400 V |
| Approvals | CE, cULus, cURus |
| Net Weight | 11.85 lbs |
| Gross Weight | 11.855 lbs |