Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3EV-20(A)-E Yaskawa Drives, VALUE PWR CBL 400V 3.0-4.4KW 20M

MFG Item Number
B3EV-20(A)-E

B3EV-20(A)-E Yaskawa Drives, VALUE PWR CBL 400V 3.0-4.4KW 20M

MFG Item Number
B3EV-20(A)-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
B3EV-20(A)-E
VALUE PWR CBL 400V 3.0-4.4KW 20M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number B3EV-20(A)-E
Description VALUE PWR CBL 400V 3.0-4.4KW 20M
Accessory Type Cable Assembly
Protection Rating IP22, IP42, IP67
Voltage 200 V, 400 V
Approvals CE, cULus, cURus
Net Weight 15.7 lbs
Gross Weight 15.7 lbs