Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B3K0-2011-GAH Micron Industries Transformers, GlobalTRAN Series, GlobalTRAN 3 KVA,
MFG Item Number
B3K0-2011-GAH
B3K0-2011-GAH Micron Industries Transformers, GlobalTRAN Series, GlobalTRAN 3 KVA,
MFG Item Number
B3K0-2011-GAH
This item cannot be canceled or returned
Description
Transformers, GlobalTRAN Series
GlobalTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Carries CE Mark Microns GlobalTRAN industrial control transformer is ideal for industrial and commercial equipment manufacturers with its fully encapsulated coils, clean design, and overall toughness. GlobalTRAN carries the CE mark, certifying 100% compliance with EN61558‑2‑2 requirements. GlobalTRAN Transformers also feature touch‑proof terminals utilizing Microns IP‑20 Safe‑Touch terminal covers.
Specifications
Specifications
Manufacturer Part Number
B3K0-2011-GAH
Manufacturer
Micron Industries
Product Series
GlobalTRAN
Family Series
Micron Industries Transformers, GlobalTRAN Series
Description
GlobalTRAN 3 KVA, 220x440/230x460/240x480 Primary, 110/115/120 Secondary
Phase
1
Type
Control
VA Rating
3,000 VA
Primary Voltage
220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage
110 V, 115 V, 120 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Optional
Mounting
Foot
Termination
Integrally Molded Terminal Blocks
Cover Included
Yes
Insulation Class
Class H
Approvals
CE, CSA, UL
Net Weight
65.2 lbs
Gross Weight
65.2 lbs
B3K0-2011-GAH
Micron Industries Transformers, GlobalTRAN Series