B3K0BTZ13JXH
Micron Industries Transformers, ImperviTRAN Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B3K0BTZ13JXH Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 3.0 KVA, 1P,
MFG Item Number
B3K0BTZ13JXH

B3K0BTZ13JXH Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 3.0 KVA, 1P,

MFG Item Number
B3K0BTZ13JXH
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ImperviTRAN Series
Item #
B3K0BTZ13JXH
ImperviTRAN 3.0 KVA, 1P,

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Manufacturer Part Number B3K0BTZ13JXH
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Description ImperviTRAN 3.0 KVA, 1P, 220x440/230x460/240x480 Pri, 110/115/120 Sec
Phase 1
Type Control
VA Rating 3,000 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Termination Integrally Molded Terminal Blocks
Cover Included Optional
Insulation Class Class H
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
B3K0-0503-3H
B3K0-0503-3H
Micron Industries Transformers, ImperviTRAN Series