Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3KN2 IMO Switches, Rotary Knob 2 Position Maintained 60deg

MFG Item Number
B3KN2

B3KN2 IMO Switches, Rotary Knob 2 Position Maintained 60deg

MFG Item Number
B3KN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
B3KN2
Rotary Knob 2 Position Maintained 60deg

Series Information

Specifications

Specifications
Manufacturer Part Number B3KN2
Manufacturer IMO
Family Series IMO Switches
Description Rotary Knob 2 Position Maintained 60deg Aluminium Bezel
Type Rotary Operator
For Use With Rotary Switch
Shape Round
Color Black
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs