Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3NO-4 Eaton Overload Relays, Type B Overload Relay Alarm Kit
B3NO-4 Eaton Overload Relays, Type B Overload Relay Alarm Kit
This item cannot be canceled or returned
Description
Type B Overload Relay Alarm Kit
Specifications
Specifications
| Family Series |
Eaton Overload Relays |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
B3NO-4 |
| Description |
Type B Overload Relay Alarm Kit, sizes three and four |
| For Use With |
Alarm Kit |
| Comments |
Sizes 3 and 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
B3NO-4
Eaton Overload Relays