Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Cable Clamps
B4075ZN
Eaton's B-Line series Cable Clamps
MFG Item Number
78101165960
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101165960 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Cable Clamps |
| Description |
Clamp |
| Color |
White |
| Width |
4.125 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B4075ZN
Eaton's B-Line series Cable Clamps