B40X60T/W-R
Altech Wire Duct, Thin Slot Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B40X60T/W-R Altech Wire Duct, Thin Slot Series, Duct, Wht, 40x60mmx2M, High Density
MFG Item Number
B40x60T/W-R

B40X60T/W-R Altech Wire Duct, Thin Slot Series, Duct, Wht, 40x60mmx2M, High Density

MFG Item Number
B40x60T/W-R
Item Number
B40X60T/W-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Thin Slot Series
Item #
B40X60T/W-R
Duct, Wht, 40x60mmx2M, High Density

Thin Slot Series Information

  • Wide range of sizes to cater to a broad spectrum of requirements
  • New larger sizes with narrower profiles to reduce panel footprint
  • The standard range is manufactured using self extinguishing PVC

The Panel building market has very specific needs. This unique cable management system developed specifically for use within cabinets and control panels. Select Standard, Thin, Closed Slot and Unslotted depending on the application.

  • Ideal for use with slimmer terminal blocks where more access is required
  • Improves appearance of panels with cables out in best position
  • 0.39" slot pitch
  • 0.16" slot width

Specifications

Specifications
Manufacturer Part Number B40x60T/W-R
Manufacturer Altech
Product Series Thin Slot
Family Series Altech Wire Duct, Thin Slot Series
Description Duct, Wht, 40x60mmx2M, High Density Slotted, Includes Cover
Style High Density, Slotted
Height 2.13 "
Width 1.61 "
Length 78.74 "
Slot Width 0.16 "
Color White
Cover Included Yes
Nominal Height 2 "
Nominal Width 1 "
Approvals UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs