Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B411-15ZN
Eaton's B-Line series Strut
Ladder Rung, 15in., Zinc Finish
MFG Item Number
78101154973
This item cannot be canceled or returned
Description
Ladder Rung, 15in., Zinc Finish
Specifications
Specifications
| Manufacturer Part Number |
78101154973 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Ladder Rung, 15in., Zinc Finish |
| Style |
Ladder Rung |
| Gross Weight |
1.948 lbs |
| Net Weight |
2.02 lbs |
B411-15ZN
Eaton's B-Line series Strut