Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B420-778ZN
Eaton's B-Line series Strut
One Hole Corner Angle, Zinc Plated
MFG Item Number
78101155000
This item cannot be canceled or returned
Description
One Hole Corner Angle, Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
78101155000 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
One Hole Corner Angle, Zinc Plated Steel, 1-7/8in.x7-7/8in. |
| Style |
1 Hole Corner Angle |
| Gross Weight |
0.952 lbs |
| Net Weight |
1.07 lbs |
B420-778ZN
Eaton's B-Line series Strut