Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B4214 Hubbell Electrical Boxes, ScrubShield Series, 2-G RECT CAST FB, SHAL, SEMI ADJ,
B4214 Hubbell Electrical Boxes, ScrubShield Series, 2-G RECT CAST FB, SHAL, SEMI ADJ,
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
2-G RECT CAST FB, SHAL, SEMI ADJ,
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
B4214 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
2-G RECT CAST FB, SHAL, SEMI ADJ, BRS |
| Knockouts |
(4) 3/4 " |
| Depth |
7.49 " |
| Approvals |
CSA, UL |
| Net Weight |
4.3 lbs |
| Gross Weight |
4.3 lbs |
B4214
Hubbell Electrical Boxes, ScrubShield Series