Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Bracket Support, and Hanger Bar
Number of Gangs
4
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
55 Cubic "
Bracket
Captive Nail Bracket Support and Bar Hanger
Color
Blue
Approvals
UL
Net Weight
0.51 lbs
Gross Weight
0.51 lbs
Added to cart
B455AH
Carlon, a T & B Brand Electrical Boxes, pvc Series