Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
Four-Gang Old Work Outlet Box, Volume 71 Cubic Inches, Length 7.57 Inches, Width 2.89 Inches, Depth 3.56 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Number of Gangs
4
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
68 Cubic "
Color
Blue
Approvals
UL
Net Weight
0.53 lbs
Gross Weight
0.53 lbs
Added to cart
B468R
Carlon, a T & B Brand Electrical Boxes, pvc Series