Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B477HP
Eaton's B-Line series Strut
Trolley Assembly, Light Duty, Two
MFG Item Number
78205121735
This item cannot be canceled or returned
Description
Trolley Assembly, Light Duty, Two
Specifications
Specifications
| Manufacturer Part Number |
78205121735 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Trolley Assembly, Light Duty, Two Bearing, Plastic Bearings, With Eye Hook |
| Style |
Trolley Assembly |
| Gross Weight |
0.21 lbs |
| Net Weight |
0.22 lbs |
B477HP
Eaton's B-Line series Strut