B47PT
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B47PT Catamount, a T & B Brand Terminals, NON-INS PIN TERMINALS 16-14 LG .63

MFG Item Number
B47PT

B47PT Catamount, a T & B Brand Terminals, NON-INS PIN TERMINALS 16-14 LG .63

MFG Item Number
B47PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Series
Item #
B47PT
NON-INS PIN TERMINALS 16-14 LG .63

Series Information

Specifications

Specifications
Manufacturer Part Number B47PT
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Non-Insulated Pin Terminal, Length .63 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range 16-14 AWG, Copper, Tin Plated
Terminal Type Pin
Wire Size Range 16-14 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs