Series Information
| Manufacturer Part Number | B484 |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Family Series | Catamount, a T & B Brand Terminals |
| Description | Non-Insualted Rectangular Ring Terminal, Length .87 Inches, Width .237 Inches, Bolt Hole 6, Wire Range 16-14 AWG, Copper, Tin Plated |
| Terminal Type | Ring - Rectangle |
| Wire Size Range | 16-14 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #6 |
| Maximum Temperature | 302 °F |
| Approvals | CSA, UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |