Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, B4 Series
B484302
Eaton's Bussmann series Terminal Blocks, B4 Series
This item cannot be canceled or returned
Description
Terminal Blocks, B4 Series
Specifications
Specifications
| Manufacturer Part Number |
B484302 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
B4 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, B4 Series |
| Description |
Disconnect Block |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
16-8 AWG |
| Current Rating |
50 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
B484302
Eaton's Bussmann series Terminal Blocks, B4 Series