Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, B4 Series
B48430304
Eaton's Bussmann series Terminal Blocks, B4 Series
MFG Item Number
B48430304
This item cannot be canceled or returned
Description
Terminal Blocks, B4 Series
Specifications
Specifications
| Manufacturer Part Number |
B48430304 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
B4 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, B4 Series |
| Description |
Terminal Block Assembly |
| Number of Poles |
3 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
16-8 AWG |
| Current Rating |
50 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
B48430304
Eaton's Bussmann series Terminal Blocks, B4 Series