B484G-2
Crydom Power Modules, B48 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B484G-2

Crydom Power Modules, B48 Series

B484G-2

Crydom Power Modules, B48 Series
POWER MODULE, 50A, 1400V, 3PH CC-DIO
MFG Item Number
B484G-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, B48 Series
Item #
B484G-2
POWER MODULE, 50A, 1400V, 3PH CC-DIO

B48 Series Information

  • Five Standard Circuits
  • Blocking voltages to 1600 volts
  • Single and Three Phase Circuits
  • 2500 Vrms Isolation
  • Isolation Barrier Available

These compact power modules are available in single phase and three phase bridge configurations. Maximum single phase DC output current is 35 amps while three phase units are rated at 55 amps. Suitable for line applications up to 600 volts RMS. All modules come with standard .250" quick‑connect terminals for easy installation. All units are UL Recognized E72445.

Specifications

Specifications
Manufacturer Part Number B484G-2
Manufacturer Crydom
Product Series B48
Family Series Crydom Power Modules, B48 Series
Description POWER MODULE, 50A, 1400V, 3PH CC-DIO
Circuit 3PH Common Cathode Diodes
It (avg) 50 A
Vrrm 1,400 V
Aux. Cathode(s) No
Net Weight 0.094 lbs
Gross Weight 0.095 lbs