B485H-2
Crydom Bridge Rectifiers, B485 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B485H-2 Crydom Bridge Rectifiers, B485 Series, POWER MODULE

MFG Item Number
B485H-2

B485H-2 Crydom Bridge Rectifiers, B485 Series, POWER MODULE

MFG Item Number
B485H-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, B485 Series
Item #
B485H-2
POWER MODULE

B485 Series Information

  • 400~1600 Vrrm
  • 50 Amps Output
  • .25 in. Quick Connect Terminals
  • Recessed Terminals Available
  • UL Recognized (file no. E72445)
Single‑phase diode circuits come in a panel mount package that provides 2500 Vrms isolation from the terminals to the ceramic base. Available in ratings up to 1600 Volts, all models are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9001 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Manufacturer Part Number B485H-2
Manufacturer Crydom
Product Series B485
Family Series Crydom Bridge Rectifiers, B485 Series
Description POWER MODULE
It (avg) 50
Vrrm 1,600 V
Termination 5 Pin Recessed 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.094 lbs
Gross Weight 0.0938 lbs