Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B486 Catamount, a T & B Brand Terminals, NON-INS RECT RING TRM 16-14 No4
B486 Catamount, a T & B Brand Terminals, NON-INS RECT RING TRM 16-14 No4
This item cannot be canceled or returned
Description
NON-INS RECT RING TRM 16-14 No4
Specifications
Specifications
| Manufacturer Part Number |
B486 |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Rectangular Ring Terminal, Length .65 Inches, Width .237 Inches, Bolt Hole 4, Wire Range 16-14 AWG, Copper, Tin Plated |
| Terminal Type |
Ring - Rectangle |
| Wire Size Range |
16-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#4 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
B486
Catamount, a T & B Brand Terminals