Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B48M28T3316 Eaton Transformers, 300KVA K9 3PH 480-208Y/120 150C
MFG Item Number
B48M28T3316
B48M28T3316 Eaton Transformers, 300KVA K9 3PH 480-208Y/120 150C
MFG Item Number
B48M28T3316
This item cannot be canceled or returned
Description
300KVA K9 3PH 480-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
B48M28T3316 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, FR924, 60 Hz, 300 kVA, Electrostatic shield, Floor, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 300 kVA, 480 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
300,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B48M28T3316
Eaton Transformers