Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B4EP-03(A)-E Yaskawa Drives, PREMIUM PWR CBL 200V 3.0-4.4KW 3M
MFG Item Number
B4EP-03(A)-E

B4EP-03(A)-E Yaskawa Drives, PREMIUM PWR CBL 200V 3.0-4.4KW 3M

MFG Item Number
B4EP-03(A)-E
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
B4EP-03(A)-E
PREMIUM PWR CBL 200V 3.0-4.4KW 3M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number B4EP-03(A)-E
Description B4EP03AE-YASK
Accessory Type Cable Assembly
Protection Rating IP22, IP42, IP67
Voltage 200 V, 400 V
Approvals CE, cULus, cURus
Net Weight 6.64 lbs
Gross Weight 6.645 lbs