Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B4TU11 IMO Switches, Contact Block 1 Normally Open And 1 Norm
B4TU11 IMO Switches, Contact Block 1 Normally Open And 1 Norm
This item cannot be canceled or returned
Description
Contact Block 1 Normally Open And 1 Norm
Specifications
Specifications
| Manufacturer Part Number |
b4tu11 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Contact Block 1 Normally Open And 1 Normally Closed For BG Enclosures |
| Type |
Contact Block |
| For Use With |
BG Series |
| Shape |
Rectangular |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |