Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B5-7603-2 IMO Switches, Push Button Yellow Disc Emergency Stop L

MFG Item Number
B5-7603-2

B5-7603-2 IMO Switches, Push Button Yellow Disc Emergency Stop L

MFG Item Number
B5-7603-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Switches, Series
Item #
B5-7603-2
Push Button Yellow Disc Emergency Stop L

Series Information

Specifications

Specifications
Manufacturer Part Number B5-7603-2
Manufacturer IMO
Family Series IMO Switches
Description Push Button Yellow Disc Emergency Stop Label 30mm inside diameter
Type Disk
For Use With 40mm Emergency Stop Switches
Shape Round
Color Yellow
Legend Stop
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs