Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACI-Automation Components HVAC Sensors, B5 Series
B5-H2-1000P-O-X
ACI-Automation Components HVAC Sensors, B5 Series
Item Number
B5-H2-1000P-O-X
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
136916 |
| Manufacturer |
ACI-Automation Components |
| Product Series |
B5 |
| Family Series |
ACI-Automation Components HVAC Sensors, B5 Series |
| Description |
Hydrogen, 0-1000Ppm, Etl |
| Type |
Hydrogen |
| Application |
Gas |
| Input |
15-24 VAC, 18-30 VDC |
| Output |
BACnet |
| Humidity Sensor |
No |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
-40-158 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B5-H2-1000P-O-X
ACI-Automation Components HVAC Sensors, B5 Series