B512FS-2
Crydom Power Modules, B-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B512FS-2

Crydom Power Modules, B-2 Series

B512FS-2

Crydom Power Modules, B-2 Series
POWER MODULE 25A 600V HYBRID CC
MFG Item Number
B512FS-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, B-2 Series
Item #
B512FS-2
POWER MODULE 25A 600V HYBRID CC

B-2 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • Terminal Isolation Barrier
  • 2500 Vrms Isolation

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • UL Recognized E72445
  • Free Wheeling Diode Optional
  • External Suppressor Optional

Specifications

Specifications
Manufacturer Part Number B512FS-2
Manufacturer Crydom
Product Series B-2
Family Series Crydom Power Modules, B-2 Series
Description POWER MODULE 25A 600V HYBRID CC
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
M252512FV
M252512FV
Crydom Power Modules, M25/T Series
B512FS-2T
B512FS-2T
Crydom Power Modules, B-2T Series
B612FS-2T
B612FS-2T
Crydom Power Modules, B-2T Series