PicoFast Series Information
| Manufacturer Part Number | U0879-54 |
|---|---|
| Manufacturer | Turck |
| Product Series | PicoFast |
| Family Series | Turck Connectors, PicoFast Series |
| Description | Connector; Female; 3 Pin; 3-5 mm; PBT; Black; 22AWG; 60VAC/ 75VDC; 4A; B5133-0 |
| Connector Class | Pico (M8) |
| Gender | Female with Female Threads |
| Number of Poles | 3 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 3-5 mm |
| AC Voltage | 60 VAC |
| DC Voltage | 75 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | PBT |
| Material | Nickel-Plated Brass |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |