B513F-2
Crydom Power Modules, B-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B513F-2

Crydom Power Modules, B-2 Series

B513F-2

Crydom Power Modules, B-2 Series
POWER MODULE
MFG Item Number
B513F-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, B-2 Series
Item #
B513F-2
POWER MODULE

B-2 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • Terminal Isolation Barrier
  • 2500 Vrms Isolation

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • UL Recognized E72445
  • Free Wheeling Diode Optional
  • External Suppressor Optional

Specifications

Specifications
Manufacturer Part Number B513F-2
Manufacturer Crydom
Product Series B-2
Family Series Crydom Power Modules, B-2 Series
Description POWER MODULE
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 800 V
Igt 60 mA
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
Alternatives
B514F-2
B514F-2
Crydom Power Modules, B-2 Series
B614F-2
B614F-2
Crydom Power Modules, B-2 Series