B518P-UPC
Carlon, a T & B Brand Electrical Boxes, b Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B518P-UPC Carlon, a T & B Brand Electrical Boxes, b Series, 3/0 CEIL ZIP BOX W/N GL

MFG Item Number
B518P-UPC

B518P-UPC Carlon, a T & B Brand Electrical Boxes, b Series, 3/0 CEIL ZIP BOX W/N GL

MFG Item Number
B518P-UPC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Electrical Boxes, B Series
Item #
B518P-UPC
3/0 CEIL ZIP BOX W/N GL

B Series Information

3 in. 18,20 cu.in. non‑metallic ceiling box with captive nails.

Specifications

Specifications
Product Series B
Manufacturer Part Number B518P-UPC
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, b Series
Description Ceiling Box, Volume 18 Cubic Inches, Diameter 3 Inches, Depth 2-3/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Screw Attached
Clamp Type Non-Metallic Cable
Capacity 18 Cubic Inches
Weight Limit 50 lbs
Mounting Nail
Depth 2.75 "
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs