Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Power Modules, B-2T Series
B522-2T
Crydom Power Modules, B-2T Series
This item cannot be canceled or returned
Description
Power Modules, B-2T Series
Eight Standard Circuits 120 Vac ~ 480 Vac Input 25 or 42.5 DC Amps Output 2500 Vrms Isolation Optional Free Wheeling Diode These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.
External Suppressor Optional UL Recognized E72445
Specifications
Specifications
Manufacturer Part Number
B522-2T
Manufacturer
Crydom
Product Series
B-2T
Family Series
Crydom Power Modules, B-2T Series
Description
POWER MODULE
Net Weight
0.094 lbs
Gross Weight
0.094 lbs
B522-2T
Crydom Power Modules, B-2T Series