B532
Gentron Power Modules, B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B532

Gentron Power Modules, B Series

B532

Gentron Power Modules, B Series
POWER MODULE
Item Number
B532
MFG Item Number
B532-GTN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, B Series
Item #
B532
POWER MODULE

B Series Information

  • Nine Standard Circuits
  • 120 Vac ~ 280 Vac Input
  • 15, 25 or 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .187" quick‑connect terminals for easy installation. They are available in nine standard circuit configurations.

  • External Suppressor Optional
  • Terminal Grid Available
  • Printed Circuit Board Mount Option Available

Specifications

Specifications
Manufacturer Part Number B532-GTN
Manufacturer Gentron
Product Series B
Family Series Gentron Power Modules, B Series
Description POWER MODULE
Circuit Hybrid Bridge Doubler
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs

*Galco is not an authorized distributor for this brand Click here for details.