B542-2T
Crydom Power Modules, B-2T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B542-2T

Crydom Power Modules, B-2T Series

B542-2T

Crydom Power Modules, B-2T Series
POWER MODULE
MFG Item Number
B542-2T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, B-2T Series
Item #
B542-2T
POWER MODULE

B-2T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Manufacturer Part Number B542-2T
Manufacturer Crydom
Product Series B-2T
Family Series Crydom Power Modules, B-2T Series
Description POWER MODULE
Circuit Full Control SCR Bridge
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
Alternatives
M252532
M252532
Crydom Power Modules, M25/T Series
M252532V
M252532V
Crydom Power Modules, M25/T Series