Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Miscellaneous, B-2T Series
B574-2T
Crydom Miscellaneous, B-2T Series
This item cannot be canceled or returned
Description
Eight Standard Circuits 120 Vac ~ 480 Vac Input 25 or 42.5 DC Amps Output 2500 Vrms Isolation Optional Free Wheeling Diode These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.
External Suppressor Optional UL Recognized E72445
Specifications
Specifications
Manufacturer
Crydom
Family Series
Crydom Miscellaneous, B-2T Series
Product Series
B-2T
Manufacturer Part Number
B574-2T
Description
POWER MODULE
Net Weight
0.075 lbs
Gross Weight
0.075 lbs
B574-2T
Crydom Miscellaneous, B-2T Series