Series Information
| Manufacturer Part Number | B58N0060XABA20 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | B58N0060XABA20 |
| Resolution (PPR) | 60 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | No |
| Shaft Type | Hollow |
| Input Voltage | 5-26 VDC |
| Output Type | HTL |
| Output Voltage | 5-26 VDC |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Bearings | Yes |
| Operating Temperature | 0-100 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |