B6-22-00-02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B6-22-00-02 ABB Contactors, B6 Series, B6-22-00 MINI CONTACTOR 42V

MFG Item Number
B6-22-00-02

B6-22-00-02 ABB Contactors, B6 Series, B6-22-00 MINI CONTACTOR 42V

MFG Item Number
B6-22-00-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B6 Series
Item #
B6-22-00-02
B6-22-00 MINI CONTACTOR 42V

B6 Series Information

  • 6 oz Net Weight
  • UPC Beginning with 4013614
  • Miniature Contactor
  • UL Motor Switching (AC3): 4 Amps
  • General Purpose (AC1): 20 Amps
Compact mini contactors for use in industrial, residential and commercial settings.



Specifications

Specifications
Manufacturer Part Number B6-22-00-02
Manufacturer ABB
Product Series B6
Family Series ABB Contactors, B6 Series
Description The B6-22-00 mini contactor is a compact 4 pole contactor with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings
Nominal Coil Voltage 48 VAC
Coil Voltage 42 VAC
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 4 A
Net Weight 0.375 lbs
Gross Weight 4.012 lbs