B6-30-10-P01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B6-30-10-P01 ABB Contactors, B Series, B6-30-10-P-01 MINI CONTACTOR 24V

MFG Item Number
B6-30-10-P01

B6-30-10-P01 ABB Contactors, B Series, B6-30-10-P-01 MINI CONTACTOR 24V

MFG Item Number
B6-30-10-P01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
B6-30-10-P01
B6-30-10-P-01 MINI CONTACTOR 24V

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number B6-30-10-P01
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description The B6-30-10-P mini contactor is a compact 3 pole contactor with 1 auxiliary contact and soldering pins. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Soldering Pin
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 6.8 A
Net Weight 0.38 lbs
Gross Weight 3.913 lbs