B60NARNM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B60NARNM Eaton Disconnect Switches, 60A/2P Non-Auto CB Non-Metal AC Discon

MFG Item Number
B60NARNM

B60NARNM Eaton Disconnect Switches, 60A/2P Non-Auto CB Non-Metal AC Discon

MFG Item Number
B60NARNM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Disconnect Switches, Series
Item #
B60NARNM
60A/2P Non-Auto CB Non-Metal AC Discon

Series Information

Specifications

Specifications
Manufacturer Part Number B60NARNM
Manufacturer Eaton
Family Series Eaton Disconnect Switches
Description Eaton Air Conditioning Disconnect, Molded case switch, 60A, 120/240V, 10 kAIC, 14-2 Cu/Al 60°C or 75°C, NEMA 3R Polycarbonate enclosure, 10 hp at 240V, ANSI 61 gray
NEMA Rating NEMA 3R
Current Rating 60 A
Enclosure Composition Non-Metallic
Approvals CSA, UL
Comments Molded Case Switch
Net Weight 1.5 lbs
Gross Weight 1.55 lbs
Alternatives
80315
80315
MARS Safety Switches