Series Information
| Manufacturer Part Number | B60T3B |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 1200 RPM, 404T |
| Type | Vector Duty |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 149 A |
| Composition | Cast Iron |
| Net Weight | 1390 lbs |
| Gross Weight | 1390 lbs |