B620KG-UPC
Carlon, a T & B Brand Electrical Boxes, b6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B620KG-UPC Carlon, a T & B Brand Electrical Boxes, b6 Series, 4/0 20 CU IN CEIL BOX W/LRG HGRGD

MFG Item Number
B620KG-UPC

B620KG-UPC Carlon, a T & B Brand Electrical Boxes, b6 Series, 4/0 20 CU IN CEIL BOX W/LRG HGRGD

MFG Item Number
B620KG-UPC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Electrical Boxes, B6 Series
Item #
B620KG-UPC
4/0 20 CU IN CEIL BOX W/LRG HGRGD

B6 Series Information

4 in. 20 cu.in. non‑metallic ceiling box with bar hanger

Specifications

Specifications
Product Series B6
Manufacturer Part Number B620KG-UPC
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, b6 Series
Description Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Clamp Type Non-Metallic Cable
Capacity 20 Cubic Inches
Weight Limit 50 lbs
Mounting Bar Hanger
Depth 2.25 "
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs