Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B66 Browning Belts, V-Belt, 69 Inch Outside Length
B66 Browning Belts, V-Belt, 69 Inch Outside Length
This item cannot be canceled or returned
Description
V-Belt, 69 Inch Outside Length
Specifications
Specifications
| Manufacturer Part Number |
1083211 |
| Manufacturer |
Browning |
| Family Series |
Browning Belts |
| Description |
V-Belt, 69 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
67.8 |
| Outside Length |
69 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |