Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Audible Signaling Devices
B6MA-4GDP
Autonics Audible Signaling Devices
Melody Buzzer, 12-24VDC, Max 105dB
MFG Item Number
B6MA-4GDP
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Melody Buzzer, 12-24VDC, Max 105dB
Specifications
Specifications
| Manufacturer Part Number |
B6MA-4GDP |
| Manufacturer |
Autonics |
| Family Series |
Autonics Audible Signaling Devices |
| Description |
Melody Buzzer, 12-24VDC, Max 105dB (0.1m) Max 95dB(1m), 4 Type Sound, IP65, Green LED, PNP Open Collector |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Weatherproof |
No |
| Mounting |
Wall |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Net Weight |
0.2863 lbs |
| Gross Weight |
0.3744 lbs |
B6MA-4GDP
Autonics Audible Signaling Devices