Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Audible Signaling Devices
B6MA-4GLN
Autonics Audible Signaling Devices
Melody Buzzer, 110 - 220 VAC 50/60
MFG Item Number
B6MA-4GLN
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Melody Buzzer, 110 - 220 VAC 50/60
Specifications
Specifications
| Manufacturer Part Number |
B6MA-4GLN |
| Manufacturer |
Autonics |
| Family Series |
Autonics Audible Signaling Devices |
| Description |
Melody Buzzer, 110 - 220 VAC 50/60 Hz, Max 105dB (0.1m) Max 95dB(1m), 4 Type Sound,IP65, Green LED, NPN |
| Voltage |
110-220 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Weatherproof |
No |
| Mounting |
Wall |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Net Weight |
0.2863 lbs |
| Gross Weight |
0.3744 lbs |
B6MA-4GLN
Autonics Audible Signaling Devices