B6S-30-01-2.8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B6S-30-01-2.8 ABB Contactors, B Series, B6S-30-01 MINI CONTACTOR 17-32VDC 2.8W

MFG Item Number
B6S-30-01-2.8

B6S-30-01-2.8 ABB Contactors, B Series, B6S-30-01 MINI CONTACTOR 17-32VDC 2.8W

MFG Item Number
B6S-30-01-2.8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
B6S-30-01-2.8
B6S-30-01 MINI CONTACTOR 17-32VDC 2.8W

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Specifications

Specifications
Manufacturer Part Number B6S-30-01-2.8
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description The B6S-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 24 VDC
Coil Voltage 17-32 VDC
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 4 A
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs