B7-22-00-P80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7-22-00-P80

ABB Contactors, B Series

B7-22-00-P80

ABB Contactors, B Series
B7-22-00-P-03 MINI CONTACTOR 48V
MFG Item Number
B7-22-00-P80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
B7-22-00-P80
B7-22-00-P-03 MINI CONTACTOR 48V

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number B7-22-00-P80
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description The B7-22-00-P mini contactor is a compact 4 pole contactor with soldering pins. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contact None
Termination Soldering Pin
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 1 lb
Gross Weight 3.913 lbs