B7-40-00-F-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7-40-00-F-01

ABB Contactors, B7D Series

B7-40-00-F-01

ABB Contactors, B7D Series
MINI-CONTACTOR,3POLE,12A,24VAC COIL
MFG Item Number
B7-40-00-F-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B7D Series
Item #
B7-40-00-F-01
MINI-CONTACTOR,3POLE,12A,24VAC COIL

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Specifications

Specifications
Manufacturer Part Number B7-40-00-F-01
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Description The B7-40-00-F mini contactor is a compact 4 pole contactor with flat pin connection. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Termination Flat Pin
Net Weight 0.375 lbs
Gross Weight 3.902 lbs