Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7010SG
SZ 0, SD 3P3W MAG MOTOR STRTR 230V
This item cannot be canceled or returned
Description
SZ 0, SD 3P3W MAG MOTOR STRTR 230V
Specifications
Specifications
| Manufacturer Part Number |
B7010SG |
| Manufacturer |
Killark |
| Family Series |
Killark Starters |
| Description |
SZ 0, SD 3P3W MAG MOTOR STRTR 230V COIL |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |