Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7012HK
SZ 2, CH 3P3W MAG MOTOR STRTR 480V
This item cannot be canceled or returned
Description
SZ 2, CH 3P3W MAG MOTOR STRTR 480V
Specifications
Specifications
| Manufacturer Part Number |
B7012HK |
| Manufacturer |
Killark |
| Family Series |
Killark Starters |
| Description |
SZ 2, CH 3P3W MAG MOTOR STRTR 480V COIL |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |